Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4790-0E10

Stainless Steel Square, Tri-Square, Beveled Edges, Blade Length: 10", Base Width: 6-1/2", Finish: Chrome, Includes: Box
MI ITEM #04659745
MFR #4790-0E10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4790-0E10 90 BEVELED EDGE SQUARE CHROME

Specifications

  • Blade Length
    10 in
  • 45 Degree Angle
    No
  • Includes
    Box
  • Square Style
    Tri-Square
  • Base Width
    6-1/2 in
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Chrome
  • Beveled Or Straight Edges
    Beveled Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought