Motion
2311-3F

INSIZE USA
2311-3F

42mm Metric Dial Indicator, White, Accuracy: 14µm, Graduation: 0.01mm, Reading: 0 to 50, 46mm Contact Point, Measurement Range: 0mm to 3mm
MI ITEM #04659777
MFR #2311-3F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2311-3F

42mm Metric Dial Indicator, White, Accuracy: 14µm, Graduation: 0.01mm, Reading: 0 to 50, 46mm Contact Point, Measurement Range: 0mm to 3mm
MI ITEM #04659777
MFR #2311-3F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2311-3F METRIC DIAL INDICATOR JEWELED

Specifications

  • Maximum Measurement
    3 mm
  • Minimum Measurement
    0 mm
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Dial Reading
    0 to 50
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Accuracy
    14 µm
  • Dial Color
    White
  • Dial Diameter
    42 mm
  • Contact Point Length
    46 mm
  • Calibrated
    Not Calibrated
  • Includes
    Plastic Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought