Motion
3208-1
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Carbide, Digital Counter: None
MI ITEM #04659784
MFR #3208-1
Price$278.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Carbide, Digital Counter: None
MI ITEM #04659784
MFR #3208-1

Mfr description
3208-1 QUICK FEEDING OUTSIDE MICROMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.38/each

Specifications

Dimensions

  • Graduation
    0.01 mm

Details

  • Accuracy
    ±0.00015 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Thimble Type
    Ratchet Stop, Ratchet-Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)