Motion
3290-383

INSIZE USA
3290-383

3290-383
MI ITEM #04659794
MFR #3290-383
List Price$1,577.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3290-383

3290-383
MI ITEM #04659794
MFR #3290-383

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,577.49/each for your price

Overview

Mfr description
3290-383 V-ANVIL MICROMETER 3 FLUTES 3.2

Specifications

  • Type
    V-Anvil
  • Minimum Measurement
    3.2 in
  • Maximum Measurement
    3.8 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Measuring Face Material
    Carbide
  • Graduation
    0.001 in
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Point
  • Spindle Diameter
    6.5 mm
  • Anvil Type
    V-Anvil
  • Head Diameter
    18 mm
  • Point Angle
    60 °
  • Number Of Flutes Measured
    3
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench
  • UPC_NO
    6928640356063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought