Overview
Mfr description
4141-630 GRANITE SQUARE 630X400X63MM/24.
Specifications
- 45 Degree AngleNo
- Base Width15.7 in
- Accuracy0.00035 in
- Square SetNon-Square Set
- MaterialGranite
- Finish CoatingPlain
- UPC_NO6928640320491
- Beveled Or Straight EdgesStraight Edges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data