Motion
4797-100

INSIZE USA
4797-100

4797-100
MI ITEM #04659810
MFR #4797-100
Price$129.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4797-100

4797-100
MI ITEM #04659810
MFR #4797-100

Mfr description
4797-100 PROTRACTOR 100X150MM/4X6IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.35/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Measuring Range
    170 °

Details

  • Accuracy
    ±0.3 °
  • Blade Finish Coating
    Satin Chrome
  • Graduation Resolution
    1 °
  • Head Finish Coating
    Plain
  • Includes
    Locking Screw
  • Material
    Stainless Steel
  • Protractor Style
    Half-Round Head
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
  • UPC_NO
    6928640317446

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)