Motion
3232-4
3232-4
MI ITEM #04659831
MFR #3232-4
List Price$729.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3232-4
MI ITEM #04659831
MFR #3232-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$729.09/each for your price

Overview

Mfr description
3232-4 BLADE MICROMETER BLADE TIP:THICKN

Specifications

  • Type
    Blade
  • Minimum Measurement
    3 in
  • Maximum Measurement
    4 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Graduation
    0.0001 in
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Anvil Type
    Blade
  • Blade Thickness
    0.75 mm
  • Blade Depth
    6.5 mm
  • Head Diameter
    18 mm
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench
  • UPC_NO
    6928640327629
  • Weight
    2.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text