Motion
3241-100

INSIZE USA
3241-100

3241-100
MI ITEM #04659833
MFR #3241-100
Price$453.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3241-100

3241-100
MI ITEM #04659833
MFR #3241-100

Mfr description
3241-100 DEPTH MICROMETER THROUGH RODS W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.89/each

Specifications

Dimensions

  • Base Length
    101.5 mm
  • Graduation
    0.01 mm
  • Rod Diameter
    4.5 mm

Details

  • Accuracy
    ±3 µm
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    100 mm
  • Measurement Type
    Mechanical
  • Minimum Measurement
    0 mm
  • Number of Rods
    4
  • Rod Type
    Non-Rotating
  • Thimble Type
    Ratchet Stop, Zero-Adjustable
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)