Motion
4797-150

INSIZE USA
4797-150

4797-150
MI ITEM #04659837
MFR #4797-150
List Price$151.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4797-150

4797-150
MI ITEM #04659837
MFR #4797-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.50/each for your price

Overview

Mfr description
4797-150 PROTRACTOR 150X300MM/6X12IN

Specifications

  • Protractor Style
    Half-Round Head
  • Measuring Range
    170 °
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
  • Graduation Resolution
    1 °
  • Accuracy
    ±0.3 °
  • Blade Length
    12 in
  • Blade Finish Coating
    Satin Chrome
  • Head Finish Coating
    Plain
  • Material
    Stainless Steel
  • Includes
    Locking Screw
  • UPC_NO
    6928640317453

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text