Overview
Mfr description
4801-16E RADIUS GAGE CONCAVE BLADE 16PCS
Specifications
- Imperial Or MetricImperial
- Number Of Blades32
- Imperial Measurement Range0.265625 to 1/2 in
- Gauge TypeRadius Gauge
- Largest Imperial Measure1/2 in
- Smallest Imperial Measure17/64 in
- UPC_NO6928640330063
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data