Overview
Mfr description
4806-20 ANGLE GAGE 20PC 1-45 DEGREE
Specifications
- Measuring Range45 °
- Magnetic BaseNon-Magnetic Base
- Blade Finish CoatingPlain
- Head Finish CoatingPlain
- MaterialAlloy Steel
- UPC_NO6928640319358
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data