Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4124-92

Go & No Go Plug Gauge, Diameter: 92mm, Class: H7, Hardness: HRC 60±2, Includes: Wooden Box
MI ITEM #04659860
MFR #4124-92

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4124-92 PLAIN PLUG GAGE DIN 2245 GRADE H

Specifications

  • Type
    Plug Gauge
  • Diameter
    92 mm
  • Go Or No Go
    Go & No Go
  • Class
    H7
  • Hardness
    HRC 60±2
  • Individual Gauge Or Set
    Individual Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought