Motion
1223-1502

INSIZE USA
1223-1502

Vernier Caliper - Stainless Steel - Graduation: 0.001", 0.02mm - Range: 0 to 150mm, 0 to 6"
MI ITEM #04659888
MFR #1223-1502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1223-1502

Vernier Caliper - Stainless Steel - Graduation: 0.001", 0.02mm - Range: 0 to 150mm, 0 to 6"
MI ITEM #04659888
MFR #1223-1502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1223-1502 VERNIER CALIPER W/ AUTO CLAMP

Specifications

  • Measurement Range
    0 to 150 mm, 0 to 6 in
  • Graduation
    0.001 in, 0.02 mm
  • Material
    Stainless Steel
  • Accuracy
    ±0.03 mm
  • Overall Length
    230 mm
  • Scale Width
    16 mm
  • Surface Finish
    Chrome
  • Inside Jaw Depth
    20.5 mm
  • Outside Jaw Depth
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text