Motion
1223-200

INSIZE USA
1223-200

Vernier Caliper - Stainless Steel - Graduation: 0.05mm, 1/128" - Range: 0 to 200mm, 0 to 8"
Mi Item #04659894
MFR #1223-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1223-200

Vernier Caliper - Stainless Steel - Graduation: 0.05mm, 1/128" - Range: 0 to 200mm, 0 to 8"
Mi Item #04659894
MFR #1223-200

Mfr description
1223-200 VERNIER CALIPER W/ AUTO CLAMP 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.05 mm, 1/128 in

Details

  • Includes
    Plastic Box
  • Material
    Stainless Steel
  • Measurement Range
    0 to 200 mm, 0 to 8 in
  • Surface Finish
    Chrome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)