Motion
4901-10

INSIZE USA
4901-10

Block Spirit Level , Level Method: Vial, Length: 10", Accuracy: 0.0002/10", Vials: 1, Non-Magnetic
Mi Item #04659899
MFR #4901-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4901-10

Block Spirit Level , Level Method: Vial, Length: 10", Accuracy: 0.0002/10", Vials: 1, Non-Magnetic
Mi Item #04659899
MFR #4901-10

Mfr description
4901-10 BLOCK LEVEL 10IN GRADUATION 0.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 in

Details

  • Accuracy
    0.0002/10 in
  • Level Type
    Block
  • Leveling Method
    Vial
  • Magnetic
    Non-Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    1
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)