Motion
6310-875

INSIZE USA
6310-875

Micrometer Standard, Length: 875mm, End Shape: Spherical, For Use With: Outside Micrometers
MI ITEM #04659915
MFR #6310-875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6310-875

Micrometer Standard, Length: 875mm, End Shape: Spherical, For Use With: Outside Micrometers
MI ITEM #04659915
MFR #6310-875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6310-875 STANDARD ROD 875MM

Specifications

  • Type
    Micrometer Standard
  • Length
    875 mm
  • Includes Heat Insulating Handle
    Included
  • End Shape
    Spherical
  • For Use With
    Outside Micrometers
  • Accuracy
    ±18.5 µm
  • Diameter
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text