Motion
2277-4
Chrome Square, Combination Square, Blade Length: 6", Finish: Chrome, Graduation Style: English/Metric, Accuracy: 0.0012"
MI ITEM #04659960
MFR #2277-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chrome Square, Combination Square, Blade Length: 6", Finish: Chrome, Graduation Style: English/Metric, Accuracy: 0.0012"
MI ITEM #04659960
MFR #2277-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2277-4 DOUBLE SQUARE 150MM/6IN GRADUATIO

Specifications

  • Blade Length
    6 in
  • 45 Degree Angle
    No
  • Square Style
    Combination Square
  • Graduation Style
    English/Metric
  • Graduation
    0.5 mm, 1/32 in, 1/64 in, 1 mm
  • Accuracy
    0.0012 in
  • Square Set
    Non-Square Set
  • Material
    Chrome
  • Finish Coating
    Chrome
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text