Motion
4745-1120

INSIZE USA
4745-1120

4745-1120
Mi Item #04659964
MFR #4745-1120
Price$101.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4745-1120

4745-1120
Mi Item #04659964
MFR #4745-1120

Mfr description
4745-1120 45 SQUARE DIN875 GRADE 2 120X8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.13/each

Specifications

Dimensions

  • Base Width
    80 mm
  • Blade Length
    120 mm
  • Blade Width
    20 mm

Details

  • 45 Degree Angle
    45°
  • Accuracy
    29 µm, 32 µm
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Square Set
    Non-Square Set
  • UPC_NO
    6928640318092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)