Motion
1133-24

INSIZE USA
1133-24

1133-24
MI ITEM #04659982
MFR #1133-24
Your Price$1,351.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1133-24

1133-24
MI ITEM #04659982
MFR #1133-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,351.93/each(List $1,946.78)

Overview

Mfr description
1133-24 0-600MM/0-24" / CALIPER

Specifications

  • Measurement Range
    0 to 24 in, 0 to 600 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller
  • Battery Type
    CR2032
  • Material
    Stainless Steel
  • Outside Jaw Depth
    3.9 in
  • Includes
    Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text