Motion
3225-900

INSIZE USA
3225-900

Inside Micrometer, Range: 100mm to 900mm, Mechanical, Zero-Adjustable, Graduation: 0.01mm, Carbide
MI ITEM #04659990
MFR #3225-900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3225-900

Inside Micrometer, Range: 100mm to 900mm, Mechanical, Zero-Adjustable, Graduation: 0.01mm, Carbide
MI ITEM #04659990
MFR #3225-900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3225-900 INTERNAL MICROMETER SUPPLIED W/

Specifications

  • Minimum Measurement
    100 mm
  • Maximum Measurement
    900 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Zero-Adjustable
  • Measuring Face Material
    Carbide
  • Travel
    25 mm
  • Max Extension Rod Length
    400 mm
  • Graduation
    0.01 mm
  • Accuracy
    26 µm
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    5
  • Rod Diameter
    22 mm
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text