Motion
3225-84

INSIZE USA
3225-84

3225-84
MI ITEM #04660003
MFR #3225-84
List Price$4,700.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3225-84

3225-84
MI ITEM #04660003
MFR #3225-84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,700.73/each for your price

Overview

Mfr description
3225-84 INTERNAL MICROMETER SUPPLIED W/

Specifications

  • Minimum Measurement
    4 in
  • Maximum Measurement
    84 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Zero-Adjustable
  • Measuring Face Material
    Carbide
  • Max Extension Rod Length
    16 in
  • Graduation
    0.001 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    8
  • Rod Diameter
    0.866 in
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought