Motion
3222-500

INSIZE USA
3222-500

Inside Micrometer, Range: 50mm to 500mm, Mechanical, Zero-Adjustable, Graduation: 0.01mm, Carbide
MI ITEM #04660009
MFR #3222-500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3222-500

Inside Micrometer, Range: 50mm to 500mm, Mechanical, Zero-Adjustable, Graduation: 0.01mm, Carbide
MI ITEM #04660009
MFR #3222-500

Mfr description
3222-500 INTERNAL MICROMETER SUPPLIED W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.01 mm
  • Max Extension Rod Length
    200 mm
  • Rod Diameter
    15.5 mm
  • Travel
    13 mm

Details

  • Accuracy
    19 µm
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    500 mm
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    50 mm
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    6
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Zero-Adjustable
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)