Motion
3222-63

INSIZE USA
3222-63

Inside Micrometer, Range: 50mm to 63mm, Mechanical, Zero-Adjustable, Graduation: 0.01mm, Carbide
MI ITEM #04660011
MFR #3222-63
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3222-63

Inside Micrometer, Range: 50mm to 63mm, Mechanical, Zero-Adjustable, Graduation: 0.01mm, Carbide
MI ITEM #04660011
MFR #3222-63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3222-63 INTERNAL MICROMETER SUPPLIED W/

Specifications

  • Minimum Measurement
    50 mm
  • Maximum Measurement
    63 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Zero-Adjustable
  • Measuring Face Material
    Carbide
  • Travel
    13 mm
  • Graduation
    0.01 mm
  • Accuracy
    4.26 µm
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought