Motion
7252
Pin Punch - 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in Point Diameter, 4 in Overall Length, Steel Material
MI ITEM #04660020
MFR #7252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in Point Diameter, 4 in Overall Length, Steel Material
MI ITEM #04660020
MFR #7252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4 in
  • Point Diameter
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
7252 DRIVE PIN PUNCH 1/16IN 3/32IN 1/8IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought