Overview
Mfr description
1110-300A ELECTRONIC CALIPER W/ CARBIDE
Specifications
- Measurement Range0 to 12 in, 0 to 300 mm
- Resolution0.0005 in, 0.01 mm
- Display TypeLCD
- Metric Imperial ConversionConversion Included
- Thumb RollerIncludes Thumb Roller
- Battery TypeSR44
- MaterialStainless Steel
- IncludesSpare Battery
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data