Overview
Mfr description
2277-2 DOUBLE SQUARE 6IN GRADUATION 1/8,
Specifications
- Blade Length6 in
- 45 Degree AngleNo
- Square StyleCombination Square
- Graduation StyleEnglish
- Graduation1/16 in, 1/32 in, 1/64 in, 1/8 in
- Square SetNon-Square Set
- MaterialSteel
- Finish CoatingChrome
- UPC_NO6928640374838
- Beveled Or Straight EdgesStraight Edges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data