Motion
3262-2
3262-2
MI ITEM #04660039
MFR #3262-2
List Price$617.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3262-2
MI ITEM #04660039
MFR #3262-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$617.36/each for your price

Overview

Mfr description
3262-2 UNI-MICROMETER 1-2IN

Specifications

  • Type
    Uni
  • Minimum Measurement
    1 in
  • Maximum Measurement
    2 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Measuring Face Material
    Carbide
  • Graduation
    0.0001 in
  • Thimble Type
    Ratchet-Friction
  • Spindle Type
    Flat
  • Spindle Diameter
    0.256 in
  • Anvil Type
    Flat, Rod
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench
  • UPC_NO
    6928640328060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought