Motion
3506-300E

INSIZE USA
3506-300E

3506-300E
MI ITEM #04660048
MFR #3506-300E
List Price$1,628.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3506-300E

3506-300E
MI ITEM #04660048
MFR #3506-300E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,628.63/each for your price

Overview

Mfr description
3506-300E ELECTRONIC OUTSIDE MICROMETER

Specifications

  • Minimum Measurement
    6 in, 150 mm
  • Maximum Measurement
    12 in, 300 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Throat Depth
    165 mm
  • Resolution
    0.00005 in, 0.001 mm
  • Accuracy
    ±8 µm
  • Battery Type
    LR44, SR44
  • Data Output
    RS232
  • Water Resistance Rating
    IP 54
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought