1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
4107-10
Gauge Block, Metric, Number of Pieces: 10, Size Range: 2.5 to 25mm, Material: Ceramic
MI ITEM #
04660052
MFR #
4107-10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INSIZE USA 4107-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
4107-10
Gauge Block, Metric, Number of Pieces: 10, Size Range: 2.5 to 25mm, Material: Ceramic
MI ITEM #
04660052
MFR #
4107-10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4107-10 CERAMIC GAGE BLOCKS FOR
Specifications
Imperial Or Metric
Metric
Number Of Pieces
10
Size Range
2.5 to 25 mm
Material
Ceramic
Includes
Wooden Box
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data