Motion
4902-4
Frame Spirit Level , Level Method: Vial, Length: 4", Accuracy: 0.0002/10", Vials: 1, Non-Magnetic
MI ITEM #04660060
MFR #4902-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Frame Spirit Level , Level Method: Vial, Length: 4", Accuracy: 0.0002/10", Vials: 1, Non-Magnetic
MI ITEM #04660060
MFR #4902-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4902-4 SQUARE FRAME LEVEL 4X4IN GRADUATI

Specifications

  • Leveling Method
    Vial
  • Level Type
    Frame
  • Length
    4 in
  • Accuracy
    0.0002/10 in
  • Number Of Vials
    1
  • Frame Material
    Steel
  • Milled Surface
    Unmilled
  • Magnetic
    Non-Magnetic
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought