Motion
4902-6
4902-6
MI ITEM #04660061
MFR #4902-6
Price$634.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4902-6
MI ITEM #04660061
MFR #4902-6

Mfr description
4902-6 SQUARE FRAME LEVEL 6X6IN GRADUATI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.41/each

Specifications

Dimensions

  • Length
    6 in

Details

  • Accuracy
    0.0002/10 in
  • Frame Material
    Steel
  • Level Type
    Frame
  • Leveling Method
    Vial
  • Magnetic
    Non-Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    1
  • UPC_NO
    6928640382796
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)