Motion
6311-23

INSIZE USA
6311-23

6311-23
MI ITEM #04660070
MFR #6311-23
List Price$225.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6311-23

6311-23
MI ITEM #04660070
MFR #6311-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.36/each for your price

Overview

Mfr description
6311-23 STANDARD ROD 23IN

Specifications

  • Type
    Micrometer Standard
  • Length
    23 in
  • Includes Heat Insulating Handle
    Included
  • End Shape
    Spherical
  • For Use With
    Outside Micrometers
  • Diameter
    0.63 in
  • UPC_NO
    6928640351051

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought