Motion
3222-6
3222-6
MI ITEM #04660116
MFR #3222-6
List Price$450.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3222-6
MI ITEM #04660116
MFR #3222-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$450.71/each for your price

Overview

Mfr description
3222-6 INTERNAL MICROMETER SUPPLIED W/ S

Specifications

  • Minimum Measurement
    2 in
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Zero-Adjustable
  • Measuring Face Material
    Carbide
  • Max Extension Rod Length
    2 in
  • Graduation
    0.001 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    3
  • Rod Diameter
    0.61 in
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text