Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3127-30

Inside Micrometer, Range: 25mm to 30mm, Electronic, Ratchet Stop, Carbide
MI ITEM #04660126
MFR #3127-30

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3127-30E ELECTRONIC THREE POINTS INSIDE

Specifications

  • Minimum Measurement
    25 mm
  • Maximum Measurement
    30 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Gauge Depth
    90 mm
  • Max Extension Rod Length
    150 mm
  • Resolution
    0.001 mm
  • Accuracy
    4 µm
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    1
  • Setting Ring Diameter
    25 mm
  • Data Output
    RS232
  • Water Resistance Rating
    IP 54
  • Battery Type
    LR44, SR44
  • Includes
    Standard Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought