1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Pin, Plug and Ring Gauges
INSIZE USA 4124-19
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
4124-19
Go & No Go Plug Gauge, Diameter: 19mm, Class: H7, Hardness: HRC 60±2, Includes: Wooden Box
MI ITEM #
04660163
MFR #
4124-19
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4124-19 PLAIN PLUG GAGE DIN 2245 GRADE H
Specifications
Type
Plug Gauge
Diameter
19 mm
Go Or No Go
Go & No Go
Class
H7
Hardness
HRC 60±2
Individual Gauge Or Set
Individual Gauge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought