Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4700-E12

Straight Edge, Beveled Edge, Blade Length: 12", Material: Stainless Steel, Finish/Coating: Chrome
MI ITEM #04660176
MFR #4700-E12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4700-E12 STRAIGHT EDGE CHROME PLATED STR

Specifications

  • Blade Length
    12 in
  • Beveled Edge
    Beveled Edge
  • Includes Hang Up Hole
    No Hang Up Hole
  • Material
    Stainless Steel
  • Finish Coating
    Chrome
  • Color
    Black/Gray
  • Accuracy
    0.00012 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought