Motion
4700-400

INSIZE USA
4700-400

4700-400
MI ITEM #04660180
MFR #4700-400
List Price$575.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4700-400

4700-400
MI ITEM #04660180
MFR #4700-400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$575.70/each for your price

Overview

Mfr description
4700-400 STRAIGHT EDGE CHROME PLATED 400

Specifications

  • Blade Length
    400 mm
  • Beveled Edge
    Beveled Edge
  • Includes Hang Up Hole
    No Hang Up Hole
  • Material
    Stainless Steel
  • Blade Width
    10 mm
  • Finish Coating
    Chrome
  • Color
    Black/Gray
  • Accuracy
    3.6 µm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text