Motion
4762-200

INSIZE USA
4762-200

4762-200
MI ITEM #04660223
MFR #4762-200
Price$248.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4762-200

4762-200
MI ITEM #04660223
MFR #4762-200

Mfr description
4762-200 60 SQUARE W/ WIDE BASE DIN875
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.08/each

Specifications

Dimensions

  • Base Width
    130 mm
  • Blade Length
    200 mm
  • Blade Width
    25 mm

Details

  • 45 Degree Angle
    No
  • Accuracy
    37 µm, 41 µm
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Square Set
    Non-Square Set
  • UPC_NO
    6928640318238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)