Motion
3240-200

INSIZE USA
3240-200

Mechanical Depth Micrometer/Gauge, Range: 0mm to 200mm, Accuracy: ±3µm, Graduation: 0.01mm, 101.5mm Base
MI ITEM #04660233
MFR #3240-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3240-200

Mechanical Depth Micrometer/Gauge, Range: 0mm to 200mm, Accuracy: ±3µm, Graduation: 0.01mm, 101.5mm Base
MI ITEM #04660233
MFR #3240-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3240-200 DEPTH MICROMETER FLAT TIPS BASE

Specifications

  • Minimum Measurement
    0 mm
  • Maximum Measurement
    200 mm
  • Measurement Type
    Mechanical
  • Base Length
    101.5 mm
  • Digital Counter
    None
  • Rod Type
    Non-Rotating
  • Number of Rods
    8
  • Thimble Type
    Ratchet Stop, Zero-Adjustable
  • Accuracy
    ±3 µm
  • Graduation
    0.01 mm
  • Rod Diameter
    4.5 mm
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text