Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Block or Clamp Set, Capacity: 3.2" Round, Set Contents: (2) V-Blocks, Block Height: 4", Block Length: 2"
MI ITEM #04660237
MFR #6891-2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6891-2 MAGNETIC V-BLOCK SUPPLIED IN PAIR

Specifications

  • Capacity
    3.2 in
  • Set Contents
    (2) V-Blocks
  • Block Height
    4 in
  • Block Length
    2 in
  • Block Width
    3.2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text