Motion
4602-17

INSIZE USA
4602-17

Thickness & Feeler Gauge - Set, 100 mm Blade Length, 0.02 to 1 mm Range, 17 Blades
MI ITEM #04660249
MFR #4602-17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4602-17

Thickness & Feeler Gauge - Set, 100 mm Blade Length, 0.02 to 1 mm Range, 17 Blades
MI ITEM #04660249
MFR #4602-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4602-17 METRIC FEELER GAGE LGTH 100MM 17

Specifications

  • Individual Gauge Or Set
    Set
  • Thickness
    0.02 mm, 0.03 mm, 0.04 mm, 0.05 mm, 0.06 mm, 0.07 mm, 0.08 mm, 0.09 mm, 0.15 mm, 0.1 mm, 0.25 mm, 0.2 mm, 0.3 mm, 0.4 mm, 0.5 mm, 0.75 mm, 1 mm
  • Number Of Blades
    17
  • Blade Length
    100 mm
  • Imperial Or Metric
    Both
  • Blade Material
    Alloy Steel
  • Measurement Range
    0.02 to 1 mm
  • Blade Type
    Tapered

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text