Motion
4747-150

INSIZE USA
4747-150

4747-150
MI ITEM #04660250
MFR #4747-150
List Price$163.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4747-150

4747-150
MI ITEM #04660250
MFR #4747-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.75/each for your price

Overview

Mfr description
4747-150 45 SQUARE W/ WIDE BASE DIN875 G

Specifications

  • Blade Length
    150 mm
  • 45 Degree Angle
    45°
  • Blade Width
    20 mm
  • Base Width
    100 mm
  • Accuracy
    32 µm, 36 µm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • UPC_NO
    6928640318146
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text