Overview
Mfr description
4801-15E RADIUS GAGE CONCAVE BLADE 15PCS
Specifications
- Imperial Or MetricImperial
- Number Of Blades30
- Imperial Measurement Range0.03125 to 1/4 in
- Gauge TypeRadius Gauge
- Largest Imperial Measure1/4 in
- Smallest Imperial Measure1/32 in
- UPC_NO6928640330056
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data