Motion
4820-328

INSIZE USA
4820-328

4820-328
MI ITEM #04660259
MFR #4820-328
Price$37.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4820-328

4820-328
MI ITEM #04660259
MFR #4820-328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.65/each

Specifications

Dimensions

  • Sizes in Set
    10 tpi, 11 tpi, 12 tpi, 13 tpi, 14 tpi, 16 tpi, 18 tpi, 19 tpi, 20 tpi, 22 tpi, 24 tpi, 25 tpi, 26 tpi, 28 tpi, 30 tpi, 32 tpi, 36 tpi, 4 tpi, 4-1/2 tpi, 40 tpi, 48 tpi, 5 tpi, 6 tpi, 60 tpi, 62 tpi, 7 tpi, 8 tpi, 9 tpi

Details

  • Imperial Measurement Range
    4 to 62 tpi
  • Locking Device
    Locking Device Not Included
  • Number Of Blades
    28
  • Thread Type
    Whitworth

Overview

Mfr description
4820-328 PITCH GAGE ALLOY STEEL 28PCS WH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought