1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Divider Calipers
INSIZE USA 7245-800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
7245-800
Divider Caliper, Maximum Measurement: 32", Leg Length: 32", Spring Mechanism: None, Material: Alloy Steel
MI ITEM #
04660269
MFR #
7245-800
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
7245-800 DIVIDER 800MM/32IN
Specifications
Maximum Measurement
32 in
Leg Length
32 in
Spring Mechanism
None
Material
Alloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought