Overview
Mfr description
4804-26E RADIUS GAGE SET 26PCS 0.010 TO
Specifications
- Imperial Or MetricImperial
- Number Of Blades26
- Imperial Measurement Range0.01 to 1/2 in
- Gauge TypeRadius Gauge
- Largest Imperial Measure1/2 in
- Smallest Imperial Measure0.01 in
- UPC_NO6928640330094
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data