Motion
7251
Center Punch - 1/16 in, 3/32 in, 5/32 in, 5/64 in, 9/64 in Point Diameter, 4 in Overall Length, Steel Material
MI ITEM #04660315
MFR #7251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 1/16 in, 3/32 in, 5/32 in, 5/64 in, 9/64 in Point Diameter, 4 in Overall Length, Steel Material
MI ITEM #04660315
MFR #7251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7251 CENTER PUNCH 1/16IN 5/64IN 3/32IN 9

Specifications

  • Overall Length
    4 in
  • Automatic
    Not Automatic
  • Handle/Body Diameter
    1/16 in
  • Point Material
    Steel
  • Point Diameter
    1/16 in, 3/32 in, 5/32 in, 5/64 in, 9/64 in
  • Impact Adjustablility
    Non-Adjustable Impact
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text