Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3210-250

Outside Micrometer, Range: 225mm to 250mm, Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04660325
MFR #3210-250

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3210-250 OUTSIDE MICROMETER PAINTED

Specifications

  • Minimum Measurement
    225 mm
  • Maximum Measurement
    250 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Graduation
    0.001 mm
  • Accuracy
    8 µm
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought