Motion
7230
7230
MI ITEM #04660358
MFR #7230
Price$16.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7230
MI ITEM #04660358
MFR #7230

Mfr description
7230 TWO ENDS SCRIBER W/ NICKEL PLATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.59/each

Specifications

Dimensions

  • Overall Length
    9.1 in

Details

  • Finish Coating
    Nickel
  • Handle Style
    Knurled
  • Includes Magnetic End
    Non-Magnetic End
  • Point Type
    Angled/Straight
  • UPC_NO
    6928640320064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)