Motion
3101-75

INSIZE USA
3101-75

3101-75
MI ITEM #04660360
MFR #3101-75
Price$706.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3101-75

3101-75
MI ITEM #04660360
MFR #3101-75

Mfr description
3101-75E ELECTRONIC OUTSIDE MICROMETER T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$706.37/each

Specifications

Dimensions

  • Graduation
    0.01 mm
  • Resolution
    0.00005 in, 0.001 mm

Details

  • Accuracy
    5 µm
  • Battery Type
    SR44
  • Data Output
    RS232
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    3 in, 75 mm
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    2 in, 50 mm
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP 65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)